
Switch/Outlet Box, 1-Gang, Depth: 2-1/2", Ear Brackets, Non-Metallic
Item #: 473652
Cat #: 9331-ES
UPC: 085339102427
to view pricing and more.
Documents & Guides
Switch/Outlet Box, 1-Gang, Depth: 2-1/2 Inch, Ear Brackets, Cubic Inches: 14, Non-Metallic
Overview
Switch/Outlet Box, 1-Gang, Depth: 2-1/2 Inch, Ear Brackets, Cubic Inches: 14, Non-Metallic
Also known as: 085339102427, 9331-ES
Specifications
| Mounting: | Clamp, Ears |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Width: | 2 3/8 in |
| Material: | PVC |
| Height: | 3 1/4 in |
| Cubic Inches: | 14 in³ |
| Mounting: | Clamp, Ears |
| Depth: | 2 1/2 in |
| Material: | PVC |
| Cubic Inches: | 14 in³ |
| Gangs: | 1 |
| Width: | 2 3/8 in |
| Height: | 3 1/4 in |