LTG HEAD DBL BLK 6V

Item #: 473733

Cat #: OMSDB0612

UPC: 782520856892

to view pricing and more.
Documents & Guides
DUL OMSDB0612 LTG HEAD DBL BLK 6V

Overview

DUL OMSDB0612 LTG HEAD DBL BLK 6V
Also known as: 782520856892, OMSDB0612

Specifications

Wattage: 24
Volts DC: 6
Color: Black
Material: Aluminum
Standards: California Proposition 65
Light Technology: Halogen
Wattage: 24
Color: Black
Standards: California Proposition 65
Volts DC: 6
Material: Aluminum
Light Technology: Halogen