Junction Box, NEMA 4, Continuous Hinge, 36" x 24" x 8" ***Discontinued, See Sub***

Item #: 47377

Cat #: A36H24BLP

UPC: 783510244804

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4, Continuous Hinge with Clamps, 36 x 24 x 8 Inch, Steel/Gray Powder Coat ***Discontinued, See Sub***

Overview

Junction Box, NEMA 4, Continuous Hinge with Clamps, 36 x 24 x 8 Inch, Steel/Gray Powder Coat ***Discontinued, See Sub***

These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.

Also known as: 783510244804, A36H24BLP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 24 in
Depth: 8 in
Mounting: Surface
Material: Steel
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Material: Steel
Width: 24 in
Mounting: Surface
Height: 36 in