Legend Plate, Standard Size, Text"RESET", Gray, 22.5mm

Item #: 47396

Cat #: 800MR-W15

UPC: 781180163050

to view pricing and more.
Documents & Guides
Legend Plate, Standrd Size, Text, "RESET", Gray, 22.5 mm

Overview

Legend Plate, Standrd Size, Text, "RESET", Gray, 22.5 mm
Also known as: 781180163050, 800MR-W15

Specifications

Type: Legend Plate, Standard
Size: 22.5 mm
Color: Gray
Material: Plastic
IP/NEMA Rating: NEMA 13
Type: Legend Plate, Standard
Color: Gray
IP/NEMA Rating: NEMA 13
Size: 22.5 mm
Material: Plastic