Threaded Conduit Nipple, 1" x 4", Aluminum

Item #: 473996

Cat #: ALUNIP1X4

UPC: 784011012664

Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 1 Inch x 4 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 4 Inch, Aluminum, For use with Rigid Threaded Conduit
Also known as: 784011012664, ALUNIP1X4

Specifications

Diameter: 1 in
Length: 4 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Length: 4 in