REXEL logo

L-Style Hex Key Caddy Set 12-Piece

Item #: 474
Cat #: LLK12
UPC: 092644332210
Sign In or Register to view pricing and more.
L-Style Hex Key Caddy Set 12-Piece

Product Overview

L-Style Hex Key Caddy Set 12-Piece
Also known as: 092644332210, LLK12
Frequently Bought Together (75)
Klein
LMK10 Hex Key Caddy Set Mtrc
Klein
11055 Wire Stripper/Cutter, 10-18 AWG
Klein
935RB Electrician's Level
Klein
55485 Tradesman Pro Tool Master Backpack, 48 Pockets
Klein
J1005 Journeyman™ Crimping and Cutting Tool
Klein
85078 8-Piece Screwdriver Set
Klein
D507-6 Adjustable Wrench Extra Capacity, 6-1/2-Inch
Klein
85613 Electronics Screwdriver Set 4-Piece
Klein
BLMK10 Ball End Hx Ky Cdy Mtrc
Fluke
FLUKE-902-FC Clamp Meter, Wireless
Klein
32500 11-in-1 Screwdriver/Nut Driver
Klein
647 7-Piece Nut Driver Set
Klein
J2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/8"
Klein
32561 Multi-Bit Stubby Screwdriver/Nut Driver
Fluke
FLUKE-1AC-A1-II VoltAlert Voltage Detector, 90-1000VAC
Ideal
2006S Copper Splice Cap Crimp Conn, 18-10 AWG, 100/Bag
Klein
D507-10 Adjustable Wrench Extra Capacity, 10-Inch
Klein
631 7-Piece Nut Driver Set
Klein
85614 5-Piece Electronics Screwdriver Set
Klein
32559 6-in-1 Extended-Reach Screwdriver/Nut Driver
Klein
32527 11-in-1 Screwdriver, Valve Bit
Klein
56028 Flashlight with Worklight
Klein
935AB1V Accu-Bend Level, 1 Vial
Klein
D504-12 12" Pump Pliers
Klein
32581 4-in-1 Electronics Screwdriver
Ideal
2007 Splice Cap Insulator for 2006S, 100/Box
Klein
33532-INS Screwdriver Set, 1000V Insulated Slotted and Phillips, 2-Pc
Klein
11055 Wire Stripper/Cutter, 10-18 AWG
Klein
J203-6 6-3/4" Long-Nose Pliers, Journeyman
Klein
D507-6 Adjustable Wrench Extra Capacity, 6-1/2-Inch
Klein
32517 Multi-Bit Tap Tool
Klein
1005 Crimping/Cutting Tool for Connectors, 10-22 AWG
Milwaukee
49-22-8510 Right Angle Drill Attachment
Wera Tools
05020012001 8 PC. SAE Ratcheting Joker Wrench Set
DEWALT
DWA2T35IR 35 Piece Impact Ready Screw-drivin Kt
Klein
32500 11-in-1 Screwdriver/Nut Driver
Klein
32807MAG 7-in-1 Multi-Bit Nut Driver
Klein
32557 Heavy-Duty Multi-Bit Screwdriver/Nut Driver
Klein
J63050 Journeyman, High Leverage Cable Cutter, 9-1/2"
Klein
70591 9-Piece Hex Key Set
Klein
J248-8 Diagonal Cutting Pliers, Angled Head, 8-1/8"
3M
130C-3/4X30FT Linerless Rubber Splicing Tape, 3/4" x 30'
Klein
70579 5-Piece Hex Key Set
Klein
32581 4-in-1 Electronics Screwdriver
Klein
32593 1/4" Ratcheting Stubby Nut Driver
Klein
46037 Cable Splicer’s Kit
Klein
D507-12 Adjustable Wrench Extra Capacity, 12-Inch
Klein
85076 7-Piece Screwdriver Set
Klein
63050 Cable Cutters
Klein
D507-8 Adjustable Wrench, Extra Capacity 8-Inch
Klein
LMK10 Hex Key Caddy Set Mtrc
Klein
D318-51/2C 5 In Long Nose Pliers
Klein
J1005 Journeyman™ Crimping and Cutting Tool
Appleton
C-750 NM Cable Connector, 3/4", 2-Screw, 10(3) to 8(2) AWG, Zinc Die Cast
Appleton
1902 EMT Conduit Strap, 1-Hole, 3/4", Steel
Appleton
4SEK 4" Square Box, Welded, Metallic, 1-1/2" Deep
Fluke
TL940 Mini-hook Test Leads
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Klein
SK234 3-Piece Slotted Screw-Holding Set
Klein
631 7-Piece Nut Driver Set
Klein
D213-9NE Side Cut Pliers, 9-3/8", High Leverage
Klein
K11095 Klein-Kurve® Wire Stripper / Cutter, 8-20 AWG
Klein
85075 5-Piece Screwdriver Set
Klein
D502-6 6-1/2" Pump Pliers, Jaw Capacity: 7/8"
Pass & Seymour
L520-C TURNLOK CONNECTOR 3W 20A 125V
SYLVANIA
STRIP1A/047UNVD840/48S/WH Strip LED Fixture, 47 Watts, 120-277V, 4000K
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Klein
605-6 Cabinet Tip Heavy Duty Screwdriver, 1/4"
Klein
J203-8 Long-Nose Pliers, Journeyman, 8-9/16"
Klein
KLEIN J2000-59 9" Diagonal-Cutting
Klein
809-36 LiNEMAns Hammer
Klein
KLE 11054EINS ELECTRICIAN'S
Klein
D203-6 6-5/8" Long-Nose, Side Cutting Pliers
Klein
11046 Wire Stripper/Cutter, 16-26 AWG
Pass & Seymour
PS5269-X STR BLD CONN 3W 15A 125V B&W

Specifications

Type: Hex Key
Material: Steel
Standards: California Proposition 65
Type: Hex Key
Standards: California Proposition 65
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)