Pin Terminal, Vinyl Insulated, 22 - 18 AWG

Item #: 4740
Cat #: PV18-P47-CY
UPC: 074983694822
Sign In or Register to view pricing and more.
Pin Terminal, Vinyl Insulated, 22 - 18 AWG, .49" Pin Length

Overview

Pin Terminal, Vinyl Insulated, 22 - 18 AWG, .49" Pin Length
Also known as: 074983694822, PV18-P47-CY

Specifications

Color: Red
Material: Copper
Volts AC: 600
Length: 0.490 in
Allowable Gauge Range: 22 - 18
Color: Red
Volts AC: 600
Allowable Gauge Range: 22 - 18
Material: Copper
Length: 0.490 in

Customer Reviews

No reviews for this product
(0)