Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, 4/0 Weld

Item #: 47402

Cat #: 58163

UPC: 786210581637

to view pricing and more.
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Flexible Copper Conductors, 4/0 Weld, 550/24 Locomotive, 3/8 In Bolt Hole, Coded Yellow, Peep Hole

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Flexible Copper Conductors, 4/0 Weld, 550/24 Locomotive, 3/8 In Bolt Hole, Coded Yellow, Peep Hole

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210581637, 58163

Specifications

Material: Copper
Color: Yellow
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Color: Yellow