Cable, Motor Power, SpeedTec DIN Connector, Continuous Flex, 50m

Item #: 474092

Cat #: 2090-CPWM7DF-16AF50

UPC: 884951120020

to view pricing and more.
Documents & Guides
Cable, Motor Power Only, SpeedTec DIN Connector, Drive-End, Flying-Lead, Continuous Flex, 16 AWG, 50 meter

Overview

Cable, Motor Power Only, SpeedTec DIN Connector, Drive-End, Flying-Lead, Continuous Flex, 16 AWG, 50 meter

2090CORD

Also known as: 884951120020, 2090-CPWM7DF-16AF50

Specifications

Length: 50 m
Type: Cable, Power
Gauge: 16 AWG
Length: 50 m
Gauge: 16 AWG
Type: Cable, Power