Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 14AWG, Std. 50m

Item #: 474097

Cat #: 2090-CPWM7DF-14AF50

UPC: 884951120198

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Continuous Flex, 50 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Continuous Flex, 50 meter
Also known as: 884951120198, 2090-CPWM7DF-14AF50

Specifications

Length: 50 m
Type: Cable, Power
Gauge: 14 AWG
Length: 50 m
Gauge: 14 AWG
Type: Cable, Power