
Framing Screw, Pan Head, Phillips, Sharp Point, 6 x 7/16" 100/PK
Item #: 47410
Cat #: R6716FS
UPC: 705591195127
to view pricing and more.
Documents & Guides
Framing Screw, Self-Piercing, Pan Head - Phillips, #6 x 7/16", Order of 1 Each = Pack of 100
Overview
Framing Screw, Self-Piercing, Pan Head - Phillips, #6 x 7/16", Order of 1 Each = Pack of 100
Multipurpose wood-to-wood and engineered-wood applications, including framing, indoor/outdoor projects
Also known as: 705591195127, R6716FS
Specifications
| Drive: | Phillips |
| Length: | 7/16 in |
| Color: | Black |
| Size: | # 6 |
| Material: | Steel |
| Thread: | Fine |
| Drive: | Phillips |
| Color: | Black |
| Material: | Steel |
| Length: | 7/16 in |
| Size: | # 6 |
| Thread: | Fine |