Cable Tie, 8.0L (203mm), Intermediate, N

Item #: 474122

Cat #: PLT2I-M14

UPC: 074983562664

to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, nylon 6.6, telephone gray, bulk package.

Overview

Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, nylon 6.6, telephone gray, bulk package.
Also known as: 074983562664, PLT2I-M14

Specifications

Width: 0.142 in
Color: Gray
Weight Capacity: 40 lbs
Length: 8 in
Material: Nylon
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Weight Capacity: 40 lbs
Material: Nylon
Product Thickness: 0.045 in
Color: Gray
Length: 8 in
Size: Intermediate
Family / Style: Pan-Ty®