Reducer, 6x6 to4x4, Gray, Steel

Item #: 4744

Cat #: F66G44R

UPC: 783510524500

Sign In or Register to view pricing and more.
Reducers are used to reduce to a smaller wireway size. This Reducer, F66G44R item fits 6x6 to4x4 inches with a material of Steel colored Gray.

Overview

Reducers are used to reduce to a smaller wireway size. This Reducer, F66G44R item fits 6x6 to4x4 inches with a material of Steel colored Gray.

Reducers are used to reduce to a smaller wireway size

Also known as: 783510524500, F66G44R

Features & Benefits

  • Reducers are used to reduce to a smaller wireway size

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 4 in, 6 in
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Width: 4 in, 6 in
Color: Gray
Material: Steel