Panel Board, 250A, 18 Circuit, 480Y/277VAC, 3PH, 4W, Convertible

Item #: 47452

Cat #: P1E18MC250A

UPC: 783643369603

to view pricing and more.
Documents & Guides
Panel Board, 250A, 18 Circuit, 480Y/277VAC, 3PH, 4W, ConvertiblePanel Board, 250 Amp, 18 Circuit, 480Y/277 Volt AC, 3-Phase, 4-Wire, Convertible Main

Overview

Panel Board, 250A, 18 Circuit, 480Y/277VAC, 3PH, 4W, ConvertiblePanel Board, 250 Amp, 18 Circuit, 480Y/277 Volt AC, 3-Phase, 4-Wire, Convertible Main
Also known as: 783643369603, P1E18MC250A

Specifications

Phase: 3
Amps: 250
Volts AC: 480, 277
Family / Style: P1
Circuits: 18
Phase: 3
Volts AC: 480, 277
Circuits: 18
Amps: 250
Family / Style: P1