This product has been discontinued.

Fuseblock, Class R, 1P, 1/10-30A, 600VAC, Box Lug Terminal w/Clip
Item #: 4746
Cat #: R60030-1CR
UPC: 051712147682
Sign In or Register to view pricing and more.
Documents & Guides
Class R Fuseblock, 1-Pole, 1/10 - 30 Amp, 600 Volt AC, Box Lug Terminal - Spring Clip Reinforced, Thermoplastic Base, Use with Bussmann LPS-RK, FRS-R, DLS-R & KTS-R
Overview
Class R Fuseblock, 1-Pole, 1/10 - 30 Amp, 600 Volt AC, Box Lug Terminal - Spring Clip Reinforced, Thermoplastic Base, Use with Bussmann LPS-RK, FRS-R, DLS-R & KTS-R
Also known as: 051712147682, R60030-1CR
Specifications
| Type: | Fuse Block |
| Mounting: | Box Lug |
| Poles: | 1 |
| Material: | Thermoplastic |
| Class: | R |
| Volts AC: | 600 |
| Type: | Fuse Block |
| Poles: | 1 |
| Class: | R |
| Mounting: | Box Lug |
| Material: | Thermoplastic |
| Volts AC: | 600 |