400W Metal Halide Floodlight

Item #: 474635

Cat #: FLDX-400PQPK

UPC: 765364720291

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, 400W Pulse Start MH, Quad Tap Ballast. Lamp Included.

Overview

Flood Light, 400W Pulse Start MH, Quad Tap Ballast. Lamp Included.
Also known as: 765364720291, FLDX-400PQPK

Specifications

Wattage: 400
Mounting: Trunnion
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 400
Color: Bronze
Volts AC Range: 120 - 277
Mounting: Trunnion
Light Technology: HID