Panduct® Flexible Wiring Duct, .98" x .98" x 19.7' Long, Gray

Item #: 47467

Cat #: FL25X25LG-A

UPC: 074983379255

to view pricing and more.
Panduct® Type FL flexible wiring duct, 25.0mm W x 25.0mm H, 19.7' length, flexible polypropylene, adhesive, light gray.

Overview

Panduct® Type FL flexible wiring duct, 25.0mm W x 25.0mm H, 19.7' length, flexible polypropylene, adhesive, light gray.

The FL25X25LG-A Flexible Wiring Duct is a one-piece, slotted sidewall, open finger design meant to route/protect wires in applications that require flexibility. Designed to add/remove wires after termination without special tooling. Factory-applied tape for easy positioning for non-permanent mounting. Mounting holes provided for permanent mounting with fasteners. Polypropylene. 0.98" x 0.98" (25.0 mm x 25.0 mm) and 19.7" (500 mm) long. Color Light Gray. 70 per package.

Also known as: 074983379255, FL25X25LG-A

Specifications

Color: Light Gray
Width: 0.980 in
Material: Polyethylene
Length: 1.640 ft
Height: 0.980 in
Color: Light Gray
Material: Polyethylene
Height: 0.980 in
Width: 0.980 in
Length: 1.640 ft