6" FULL REFLECTOR TRIM

Item #: 474735

Cat #: 7B1TORR6

UPC: 745976500658

to view pricing and more.
Documents & Guides
LIT 7B1TORR6 6" FULL REFLECTOR TRIM

Overview

LIT 7B1TORR6 6" FULL REFLECTOR TRIM
Also known as: 745976500658, 7B1TORR6

Specifications

Mounting: Recessed
Color: Black
Type: Trim
Material: Aluminum
Mounting: Recessed
Type: Trim
Color: Black
Material: Aluminum