Mechanical Lug, 1-Hole, Copper, 4 - 1 AWG, 1/4" Stud
Item #:
474790
Cat #:
HL8-1-X
UPC:
07498363191
Sign In or Register to view pricing and more.
Mechanical Lug, 1-Hole, Copper, 4 - 1 AWG, 1/4" Stud Size, Straight Tongue with Internal Pressure Plate
Overview
Mechanical Lug, 1-Hole, Copper, 4 - 1 AWG, 1/4" Stud Size, Straight Tongue with Internal Pressure Plate
Also known as: 07498363191, HL8-1-X
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Allowable Gauge Range: | 4 - 1 |
Stud Size: | 1/4 in |
Material: | Copper |
Allowable Gauge Range: | 4 - 1 |
Mounting: | 1-Hole |
Stud Size: | 1/4 in |
Customer Reviews
No reviews for this product
(0)