REXEL logo

Preset Timer, 5-60 mins, Maestro, White

Item #: 4748
Cat #: MA-T51-WH
UPC: 027557290265
Sign In or Register to view pricing and more.
Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: White. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.

Product Overview

Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: White. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.
Also known as: 027557290265, MA-T51-WH, bathroom timer, dimer with out neutral
Frequently Bought Together (55)
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
80401-W Decora Wallplate, 1-Gang, Thermoset, White
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Leviton
T5325-W Tamper Resistant Decora Receptacle, 15A, 125V, White
Leviton
80409-W Decora Wallplate, 2-Gang, Thermoset, White
Leviton
5603-2W 3-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
80411-W Decora Wallplate, 3-Gang, Thermoset, White
Leviton
88003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Lutron
DVCL-153P-WH Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W
Lutron
MACL-153M-WH Dimmer, Maestro, CFL/LED/Incandescent/Halogen, 150/600W
Lutron
CW-1-WH Dimmer/Fan Control Wallplate, 1-Gang, White, Claro Series
Leviton
80405-W Comb. Wallplate, 2-Gang, Toggle/Decora, Thermoset, White, Standard
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Lutron
DVCL-153PH-WH Diva Dimmer, CFL/LED/Incan/Halogen, 150/600
Leviton
80421-W Comb. Wallplate, 3-Gang, (2) Toggle, (1) Decora, Thermoset, White
Lutron
AYCL-153PH-WH Dimmer, Ariadni, CFL/LED/Incandescent/Halogen, 150/600W, White
Lutron
CW-2-WH Dimmer/Fan Control Wallplate, 2-Gang, White, Claro Series
Lutron
CW-3-WH Dimmer/Fan Control Wallplate, 3-Gang, White, Claro Series
Lutron
MA-RH-WH Companion Dimmer,Decora, 600/100W, Maestro, White
Lutron
CA-1PS-WH General Purpose Switch, Claro, White
Panasonic
FV-08VQ5 *** Discontinued ***
Leviton
1453-2W 3-Way Toggle Switch, 15A, 120VAC, White, Residential Grade
Midnight Express Service
Lutron
AYCL-153P-WH Dimmer, Ariadni, CFL/LED/Incandescent/Halogen, 150W, White
Lutron
PICO-WBX-ADAPT Pico Wallbox Adapter
Lutron
P-PKG1W-WH Caseta Wireless Wall Dimmer and Pico Remote
Leviton
T5325-W Tamper Resistant Decora Receptacle, 15A, 125V, White
Lutron
MACL-153M-WH Dimmer, Maestro, CFL/LED/Incandescent/Halogen, 150/600W
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Leviton
GFWT1-W Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White
ETi Solid State Lighting
54261143 LED 4' Strip Fixture, 20W, 4000K, 1800 Lumen, 120V
Lutron
DVCL-153P-WH Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Bridgeport Fittings
102-S 3/4" UL STEEL CONDUIT LOCKNUT
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Leviton
80746-W Comb. Wallplate, 2-Gang, Duplex/Decora, Nylon, White, Standard
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Lightolier
1076WH Trim, 5", Basic Baffle, White Trim
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Leviton
5603-2W 3-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Leviton
80725-W Blank Wallplate, 2-Gang, Nylon, White, Standard, Box Mount
Leviton
5821-W Single Receptacle, 20A, 250V, 6-20R, White, Side Wired
Thomas & Betts
3201-TB 1/2 CONN,NM CABLE/FLEX CORD,NM
Leviton
80412-NW Decora Wallplate, 4-Gang, Nylon, White
Lutron
CW-1-BL Dimmer/Fan Control Wallplate, 1-Gang, Black, Claro Series
Elite Lighting
RL475-850L-DIMTR-120-27K/30K/35K/40K/50K LED Lighting Module, 4", 120V, Easy Color SeleCCTor, White
Lutron
MACL-153M-LA Dimmer, Maestro, CFL/LED/Incandescent/Halogen, 150/600W
Wiremold
881 Floor Box Assembly, Round, Diameter: 4-1/4", Non-Metallic
Lutron
MA-T51HW-WH Preset Countdown Timer, Maestro, White
Lutron
MA-T530G-WH Preset Timer, Maestro, 30 Minutes, White
Eaton B-Line
664-SCGV-NK GALV SC ENCLOSURE W/O KO 6X6X4

Specifications

Wattage: 600
Type: SPST, In-Wall, Electronic
Amps: 5
Volts AC: 120
Family / Style: Maestro
Color: White
Mounting: Knuckle
Wattage: 600
Amps: 5
Family / Style: Maestro
Mounting: Knuckle
Type: SPST, In-Wall, Electronic
Volts AC: 120
Color: White

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)