Flexible Slotted Wiring Duct, 1.97" W x 1.97" H x 19.7" Long, Gray

Item #: 47490

Cat #: FL50X50LG-A

UPC: 074983379262

to view pricing and more.
Flexible Slotted Wiring Duct, 1.97" W x 1.97" H x 19.7" Long, Polypropylene, Gray

Overview

Flexible Slotted Wiring Duct, 1.97" W x 1.97" H x 19.7" Long, Polypropylene, Gray
Also known as: 074983379262, FL50X50LG-A

Specifications

Color: Gray
Length: 19.700 ft
Height: 1.970 in
Width: 1.970 in
Color: Gray
Height: 1.970 in
Length: 19.700 ft
Width: 1.970 in