![Metal Halide Lamp, Open Rating, ED37, 400W, Clear Metal Halide Lamp, Open Rating, ED37, 400W, Clear](https://rexel-cdn.com/products/image.jpg?i=ECCF1203-D025-4FEA-B8F0-26EF36CABA76&f=420)
Metal Halide Lamp, Open Rating, ED37, 400W, Clear
Item #:
474970
Cat #:
10044/MPI400W/BU/LU
UPC:
090444100442
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Exclusionary Mogul Screw (EX39), Lumens: 39000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: S51/O, Fixture Rating: Open, Operating Position: Base up within 15deg only
Overview
Metal Halide Lamp, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Exclusionary Mogul Screw (EX39), Lumens: 39000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: S51/O, Fixture Rating: Open, Operating Position: Base up within 15deg only
Also known as: 090444100442, 10044/MPI400W/BU/LU
Specifications
Shape: | ED37 (Elliptical Dimple) |
Color Temperature: | 4000 (Cool White) |
Wattage: | 400 |
Lumens: | 39000 |
Color Rendering Index (CRI): | 65 |
ANSI Code: | S51/O |
Light Technology: | HID |
Base: | Mogul Extended Screw (EX39) |
Shape: | ED37 (Elliptical Dimple) |
Wattage: | 400 |
Color Rendering Index (CRI): | 65 |
Light Technology: | HID |
Color Temperature: | 4000 (Cool White) |
Lumens: | 39000 |
ANSI Code: | S51/O |
Base: | Mogul Extended Screw (EX39) |
Customer Reviews
No reviews for this product
(0)