Self-Drill Screw, Hex Washer Head, 12 x 1" 100/PK

Item #: 47502

Cat #: R121HT

UPC: 705591195080

to view pricing and more.
Documents & Guides
Self-Drilling Screw, Hex Washer Head, 12 x 1", Steel, Zinc Plated, Order of 1 Each = Pack of 100

Overview

Self-Drilling Screw, Hex Washer Head, 12 x 1", Steel, Zinc Plated, Order of 1 Each = Pack of 100
Also known as: 705591195080, R121HT

Specifications

Length: 1 in
Material: Steel
Size: # 12
Screw Head: Hex Washer
Length: 1 in
Size: # 12
Material: Steel
Screw Head: Hex Washer