SO Portable Cord, 10/4, Black, 250', Rated 105°C, 600V

Item #: 475034

Cat #: SO104BLK250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SO, 10/4 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only

Overview

Portable Cord, SO, 10/4 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only
Also known as: SO104BLK250RL

Specifications

Jacket: Rubber
Gauge: 10 AWG
Length: 250 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Jacket: Rubber
Length: 250 ft
Color: Black
Conductors: 4
Gauge: 10 AWG
Material: Copper
Volts AC: 600