1" X-flex Liquidtight 100' Coil

Item #: 47515

Cat #: 15108-100

UPC: 034481233572

to view pricing and more.
Documents & Guides
Carlon 15108-100 1-in L/t Fle x Pvc

Overview

Carlon 15108-100 1-in L/t Fle x Pvc

Lightweight for easy handling, transportation and installation. Crush, abrasion and strain resistant. Provides superior wire protection Smooth interior ideal for pulling cable, no jagged edges. Maintains internal I.D. even in tight radius bends. Air conditioning and heating Computer power distribution Machine Tools Console wiring Transformer connections Outdoor lighting

Also known as: 034481233572, 15108-100

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Black
Material: PVC
Type: NMPT-B
Diameter: 1/2 in
Color: Black
Type: NMPT-B
Length: 100 ft
Material: PVC