This product may not be available in all locations.

Push Button, Twist to Release, Red Mushroom Head, Illuminated, LED
Item #: 475168
Cat #: 800H-FRXTQH2RA4
UPC: 885630118406
to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist to Release, Red, Mushroom Head, Illuminated, LED, 12-130 Volt AC/DC, 30 mm, Type 4/4X/13, 2 Normally Closed, Contact Blocks
Overview
Push Button, Push-Pull/Twist to Release, Red, Mushroom Head, Illuminated, LED, 12-130 Volt AC/DC, 30 mm, Type 4/4X/13, 2 Normally Closed, Contact Blocks
Also known as: 885630118406, 800H-FRXTQH2RA4
Specifications
| Type: | Push-Pull/Twist Release , LED, Pushbutton |
| Color: | Red |
| Amps: | 10 |
| Size: | 30 mm |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Volts AC Range: | 12 - 130 |
| Volts DC Range: | 12 - 130 |
| Type: | Push-Pull/Twist Release , LED, Pushbutton |
| Amps: | 10 |
| Material: | Plastic |
| Volts AC Range: | 12 - 130 |
| Color: | Red |
| Size: | 30 mm |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Volts DC Range: | 12 - 130 |