Ring Terminal, 12 - 10 AWG

Item #: 475235

Cat #: P10-14RHT6-D

UPC: 074983805549

to view pricing and more.
Ring Terminal, High Temperature, 12 - 10 AWG, 1/4" Stud Size

Overview

Ring Terminal, High Temperature, 12 - 10 AWG, 1/4" Stud Size
Also known as: 074983805549, P10-14RHT6-D

Specifications

Material: Copper
Allowable Gauge Range: 12 - 10
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Allowable Gauge Range: 12 - 10