WIREWAY ACCESSORY 15534

Item #: 475281

Cat #: 1212GE-NK-NP

UPC: 784572155343

to view pricing and more.
Documents & Guides
Wireway End Type 1 12x12 Screw Cover No Paint Steel No Knockouts

Overview

Wireway End Type 1 12x12 Screw Cover No Paint Steel No Knockouts
Also known as: 784572155343, 1212GE-NK-NP

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Color: Plain
Width: 12 in
Material: Steel