SCREW COVER

Item #: 475316

Cat #: 121296-GSC3R-NK-NP

UPC: 784572240186

to view pricing and more.
Documents & Guides
No Documents Available
MLB 121296-GSC3R-NK-NP SCREW COVER

Overview

MLB 121296-GSC3R-NK-NP SCREW COVER
Also known as: 784572240186, 121296-GSC3R-NK-NP

Specifications

Height: 12 in
Width: 12 in
Length: 96 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 12 in
Length: 96 in
Color: Plain
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R