1" PVC 90° Elbow, 18" Radius, Schedule 40, Gray

Item #: 475359
Cat #: 1009018ELB
UPC: 980060067413
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray

Overview

1 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray
Also known as: 980060067413, 1009018ELB

Specifications

Diameter: 1 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 18 in
Diameter: 1 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 18 in

Customer Reviews

No reviews for this product
(0)