Breaker, Molded Case, 225A, 3P, 480VAC, 500VDC, 35kAIC

Item #: 475386

Cat #: T3S225TW

UPC: 662019930145

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Voltage Rating: 480/500 Volts AC/DC, Amperage Rating: 225 Amp, Trip Range: 2250 Amp, Frequency Rating: 50 - 60 Hz, Frame: 225 Amp, Trip Type: Thermal-Magnetic, Interrupt Rating: 35 Kamp at 480 Volts AC, Number of Poles: 3, Length: 4.130 Inch, Width: 2.760 Inch, Height: 5.900 Inch, Interrupting Rating Class/Breaking Capacity: Standard, Mechanical Life: 25000 Operations, Weight: 5.450 lbs

Overview

Circuit Breaker, Voltage Rating: 480/500 Volts AC/DC, Amperage Rating: 225 Amp, Trip Range: 2250 Amp, Frequency Rating: 50 - 60 Hz, Frame: 225 Amp, Trip Type: Thermal-Magnetic, Interrupt Rating: 35 Kamp at 480 Volts AC, Number of Poles: 3, Length: 4.130 Inch, Width: 2.760 Inch, Height: 5.900 Inch, Interrupting Rating Class/Breaking Capacity: Standard, Mechanical Life: 25000 Operations, Weight: 5.450 lbs
Also known as: 662019930145, T3S225TW

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Volts DC: 500
Amps: 225
Interrupt Rating AC: 35 kA
Mounting: Panel
Volts AC: 480
Amps: 225
Poles: 3
Volts DC: 500
Interrupt Rating AC: 35 kA