This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
16 SERIES FEMALE PLUG 1 -4 0 BLACK16 Series Taper Nose, Female Plug, Contact and Insulator, Cam-Type, Detachable, Double Set Screw Termination, Black
Overview
16 SERIES FEMALE PLUG 1 -4 0 BLACK16 Series Taper Nose, Female Plug, Contact and Insulator, Cam-Type, Detachable, Double Set Screw Termination, Black
Also known as: 16D33-E
Specifications
Gender: | Female |
Amps: | 400 |
Type: | Double Set Screw |
Color: | Black |
Volts AC: | 600 |
Material: | Thermoplastic Vulcanizate (TPV) |
Gender: | Female |
Type: | Double Set Screw |
Volts AC: | 600 |
Amps: | 400 |
Color: | Black |
Material: | Thermoplastic Vulcanizate (TPV) |
Customer Reviews
No reviews for this product
(0)