Tongue and Groove Plier, 10", Max Jaw Opening 2", Bulk

Item #: 475447
Cat #: 430-BULK
UPC: 025582301437
Sign In or Register to view pricing and more.
Documents & Guides
10" Tongue & Groove Pliers, Straight Jaw, Adjustments: 7, Jaw Length: 1 3/8", Jaw Capacity: 2", Bulk

Overview

10" Tongue & Groove Pliers, Straight Jaw, Adjustments: 7, Jaw Length: 1 3/8", Jaw Capacity: 2", Bulk
The CHANNELLOCK® Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock® fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip. It's versatile, strong and durable enough to pass down to your kids. Made in the USA
Also known as: 025582301437, 430-BULK

Specifications

Type: Pliers, Groove Lock Pliers
Material: Steel
Length: 10 in
Type: Pliers, Groove Lock Pliers
Length: 10 in
Material: Steel

Customer Reviews

No reviews for this product
(0)