REXEL logo

Conduit Hub, 2", Insulated, Raintight, Zinc Die Cast

Item #: 4756
Cat #: HUB200DN
UPC: 687855002160
Sign In or Register to view pricing and more.
Conduit Hub, 2 Inch, Insulated, Raintight, Zinc Die Cast

Product Overview

Conduit Hub, 2 Inch, Insulated, Raintight, Zinc Die Cast
Also known as: 687855002160, HUB200DN, myers hub
Associated (29)
ABB
P11-2E2J NEMA Sz 4, Type 1, Non-Reversing, Starter *** Discontinued ***
ABB
Q11-2E3J NEMA Sz 5, Type 1, Non-Reversing, Starter *** Discontinued ***
ABB
M11-2E1J NEMA Sz 2, Type 1, Non-Reversing, Starter *** Discontinued ***
ABB
L11-2E1J NEMA Sz 1, Type 1, Non-Reversing, Starter *** Discontinued ***
Eaton
ECN0531BAA NEMA Sz 3, Type 1, Non-Reversing, Starter
Eaton
ECN0502AAA NEMA Sz 0, Type 3R, Non-Reversing, Starter
Eaton
ECN0521BAA NEMA Size 2, Non-Reversing Starter
ABB
N11-2E1J NEMA Sz 3, Type 1, Non-Reversing, Starter *** Discontinued ***
Eaton
ECN0521CAA NEMA Sz 2, Type 1, Non-Reversing, Starter
ABB
K11-2D2J NEMA Sz 0, Type 1, Non-Reversing, Starter *** Discontinued ***
ABB
K11-2E2J NEMA Sz 0, Type 1, Non-Reversing, Starter *** Discontinued ***
Eaton
ECN0512AAA Starter, NEMA Size 1, 27A, Type 3R, Non-Reversing, 120VAC Coil
Eaton
1MP2204R Meter Pack, 200A, 2 Socket, 1PH, Ring Style, 120/240VAC
Eaton
ECN0541CAA NEMA Sz 4, Type 1, Non-Reversing, Starter
Eaton
ECN0541BAA NEMA Sz 4, Type 1, Non-Reversing, Starter
Eaton
ECN0531AAA Starter, NEMA Size 3, 90A, Type 1, Non-Reversing, 120VAC Coil
Eaton
ECN08C1BAA NEMA Sz 1, Type 1, Non-Reversing, Starter
Eaton
ECN05A1BAA NEMA Sz 00, Type 1, Non-Reversing, Starter
Eaton
ECN05A1CAA Starter, NEMA Size 00, 9A, Type 1, Non-Reversing, 480VAC Coil
Eaton
ECN0511CAA Starter, NEMA Size 1, 27A, Type 1, Non-Reversing, 480VAC Coil
Eaton
ECN0801AAA NEMA Sz 0, Type 1, Non-Reversing, Starter
Eaton
ECN0501CAA Starter, NEMA Size 0, 18A, Type 1, Non-Reversing, 480VAC Coil
Eaton
ECN0501BAA Starter, NEMA Size 0, 18A, Type 1, Non-Reversing, 240VAC Coil
Eaton
ECN0601AAA NEMA Sz 0, Type 1, Reversing, Starter
Eaton
ECN0531CAA NEMA Sz 3, Type 1, Non-Reversing, Starter
Eaton
ECN0511AAA Starter, NEMA Size 1, 27A, Type 1, Non-Reversing, 120VAC Coil
Eaton
ECN0521AAA Starter, NEMA Size 2, 45A, Type 1, Non-Reversing, 120VAC Coil
Eaton
ECN0501AAA Starter, NEMA Size 0, 18A, Type 1, Non-Reversing, 120VAC Coil
Eaton
ECN05A1AAA Starter, NEMA Size 00, 9A, Type 1, Non-Reversing, 120VAC Coil
Frequently Bought Together (72)
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
Multiple
200MA 2" PVC Male Terminal Adapter.
Power-Strut
PS1100-2-AS-EG Rigid Strut Strap, 2", Steel, Electro-Galvanized
Multiple
GRC200XCL 2" x 2" Galvanized Conduit Nipple, Closed
Appleton
GK200-N Conduit Body Gasket, Type: Solid/Open, Size: 2", Neoprene
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Appleton
HUB100DN Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast
Arlington
825ART EMT Compression Connector, 2 inch, Insulated, Raintight, Steel
Appleton
K200-A Conduit Body Cover, Form 85, 2",Aluminum
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
200 EMT Conduit, 2", Galvanized Steel, 10'
Multiple
GRC200 2" Galvanized Coupling
Multiple
200CPL 2" PVC Conduit Coupling
Appleton
LB200-A Conduit Body, Type: LB, Size: 2", Form 85, Aluminum
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Power-Strut
PS1300-2-AS-EG Strut Strap, Universal, 2", Steel
Multiple
UA200GRY50CL Liquidtight, Type UA, 2", Gray, 50' Coil
Appleton
HUB150DN Conduit Hub, 1-1/2", Insulated, Raintight, Zinc Die Cast
Multiple
5/8X8-GAL 5/8" Galvanized Ground Rod
Appleton
HUB125DN Conduit Hub, 1-1/4", Insulated, Raintight, Zinc Die Cast
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
Appleton
HUB100DN Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Multiple
200MA 2" PVC Male Terminal Adapter.
Appleton
PB-600-D Conduit Bushing, Insulating, 2", Threaded, Plastic
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Eaton B-Line
B2013PAZN Rigid Strut Strap, 2", Steel, Zinc Plated
Appleton
HUB150DN Conduit Hub, 1-1/2", Insulated, Raintight, Zinc Die Cast
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Appleton
L-600 Conduit Locknut, 2", Steel
Eaton B-Line
N224ZN SPRING NUT, 1/4-IN.-20 THREAD, 1/4-IN. NUT
Multiple
GRC200XCL 2" x 2" Galvanized Conduit Nipple, Closed
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Eaton B-Line
N228ZN SPRING NUT, 3/8-IN.-16 THREAD, 3/8-IN. NUT
Eaton B-Line
B2009PAZN Rigid Strut Strap, 3/4", Steel, Zinc Plated
Eaton B-Line
B2010PAZN Rigid Strut Strap, 1", Steel, Zinc Plated
Multiple
200 2" PVC Conduit, 10', Schedule 40
OZ Gedney
270 3/4 IN FORM7 STEEL CVR
Thomas & Betts
5233 Liquidtight Connector, Straight, 3/4", Steel
Multiple
GRC200 2" Galvanized Coupling
Multiple
200CPL 2" PVC Conduit Coupling
Appleton
L-100 Conduit Locknut, 1/2", Steel
Thomas & Betts
5232 Liquidtight Connector, Straight, 1/2", Steel
OZ Gedney
RB-321S RDC BSHG STL 3/4TO1/2 FOR NPT
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Appleton
HUB150DN Conduit Hub, 1-1/2", Insulated, Raintight, Zinc Die Cast
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Appleton
HUB100DN Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
Appleton
170 Conduit Body Cover, 1/2", Form 7, Steel
Appleton
CG-3150S Cord Grip, Liquidtight, Steel, 0.312"-0.437", Yellow, 1/2"
Appleton
GRUJ-1P Conduit Outlet Box, Type GRUJ, Explosionproof, Dust-Ignitionproof
Multiple
GRC050XCL 1/2" x 1-1/8" Galvanized Conduit Nipple, Closed
Appleton
C17 Conduit Body, Type: C, Size: 1/2", Form 7, Malleable Iron
Multiple
200MA 2" PVC Male Terminal Adapter.
Hubbell-Raco
1008 Conduit Locknut, 2", Steel
Multiple
UA075GRY1000RL Liquidtight, Type UA, 3/4", 1000' Coil
Multiple
GRC200XCL 2" x 2" Galvanized Conduit Nipple, Closed
Multiple
GRC150X250 1-1/2" x 2-1/2" Galvanized Conduit Nipple
Appleton
CG-1850S Cord Grip, Liquidtight, Steel, 0.187"-0.312", Brown, 1/2"
Hubbell-Raco
1003 Conduit Locknut, 3/4", Steel
Multiple
UA150GRY150RL Liquidtight, Type UA, 1-1/2", Gray, 150' Coil
Appleton
L-600 Conduit Locknut, 2", Steel
Appleton
PB-600-D Conduit Bushing, Insulating, 2", Threaded, Plastic
Appleton
ST-75L Liquidtight Connector, Straight, 3/4", With Grounding Lug, Steel
Appleton
HUB300DN Conduit Hub, 3", Insulated, Raintight, Zinc Die Cast
Appleton
ST-150L Liquidtight Connector, 1-1/2", Straight, With Grounding Lug, Steel
Multiple
GRC200 2" Galvanized Coupling
Appleton
LL17 Conduit Body, Type: LL, 1/2", Form 7, Malleable Iron

Specifications

Type: Conduit Hub
Diameter: 2 in
Size: 2
Type: Conduit Hub
Size: 2
Diameter: 2 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)