4' 3-LAMP 54W

Item #: 475605

Cat #: VG4-354-U

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
LGC VG4-354-U 4' 3-LAMP 54W

Overview

LGC VG4-354-U 4' 3-LAMP 54W
Also known as: VG4-354-U

Specifications

Wattage: 54
Length: 4 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft
Volts AC Range: 120 - 277