30MM PILOT LIGHT 800T PB

Item #: 475665

Cat #: 800T-PT46G

UPC: 781180683916

to view pricing and more.
Documents & Guides
30MM PILOT LIGHT 800T PB

Overview

30MM PILOT LIGHT 800T PB
Also known as: 781180683916, 800T-PT46G

Specifications

Mounting: Panel
Volts AC: 480
Color: Green
Size: 30 mm
Material: Metal
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Mounting: Panel
Color: Green
Material: Metal
IP/NEMA Rating: NEMA 13, NEMA 4
Volts AC: 480
Size: 30 mm
Family / Style: 800T