Self-Drill Screw, Wafer Head, Phillips, 8 x 3/4" 100/PK

Item #: 47572

Cat #: R834WT

UPC: 705591194922

to view pricing and more.
Documents & Guides
Self-Drill Screw, Wafer Head, Phillips, 8 x 3/4", Zinc Plated Order of 1 Each = Pack of 100

Overview

Self-Drill Screw, Wafer Head, Phillips, 8 x 3/4", Zinc Plated Order of 1 Each = Pack of 100

Wafer head screws are drill point fasteners for fixing drywall profiles one to the other providing a large holding surface or for accessory mountings on steel structures up to 2.5 mm thickness. The Wafer Head Screw has an extra-wide load-bearing flat surface and a low profile dome head.

Also known as: 705591194922, R834WT

Specifications

Screw Head: Wafer
Length: 3/4 in
Drive: Phillips
Material: Steel
Size: # 8
Screw Head: Wafer
Drive: Phillips
Size: # 8
Length: 3/4 in
Material: Steel