This product may not be available in all locations.

Push Button, Twist Release, 30mm, Red Jumbo Mushroom, Illuminated
Item #: 475746
Cat #: 800H-FRXJTP16RD4
UPC: 662073676546
to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist Release, Illuminated, Red Jumbo, Mushroom Head, 120 Volt AC, Incandescent, 1 Normally Closed, Late Break, Contact Blocks, 30 mm
Overview
Push Button, Push-Pull/Twist Release, Illuminated, Red Jumbo, Mushroom Head, 120 Volt AC, Incandescent, 1 Normally Closed, Late Break, Contact Blocks, 30 mm
Also known as: 662073676546, 800H-FRXJTP16RD4
Specifications
| Type: | Push-Pull/Twist Release , Jumbo, Pushbutton |
| Color: | Red |
| Amps: | 10 |
| Size: | 30 mm |
| Volts AC: | 120 |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Type: | Push-Pull/Twist Release , Jumbo, Pushbutton |
| Amps: | 10 |
| Volts AC: | 120 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Red |
| Size: | 30 mm |
| Material: | Plastic |