Fiber Optic Cable, Glass, Transmitted Beam, Right Angle, 36"

Item #: 475821

Cat #: 43GT-TWC25SL

UPC: 611320614114

to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Glass, Transmitted Beam, Threaded, Large Aperture, Small Right Angle, 3.2 mm Diameter, Stainless Steel, Sensing Tip, Stainless Steel Sheathing, 36 Inch Length

Overview

Cable, Fiber Optic, Glass, Transmitted Beam, Threaded, Large Aperture, Small Right Angle, 3.2 mm Diameter, Stainless Steel, Sensing Tip, Stainless Steel Sheathing, 36 Inch Length
Also known as: 611320614114, 43GT-TWC25SL

Specifications

Type: Cable, Glass, Fiber Optic
Diameter: 3.200 mm
Material: Stainless Steel
Length: 36 in
Jacket: Stainless Steel
Type: Cable, Glass, Fiber Optic
Material: Stainless Steel
Jacket: Stainless Steel
Diameter: 3.200 mm
Length: 36 in