Auxiliary Contact Block, 100-K, Miniature, with 3NO/1NC Contact

Item #: 47584

Cat #: 100-KFA31Z

UPC: 662074525010

to view pricing and more.
Documents & Guides
Auxiliary Contact Block, 100-K, Miniature, Front Mount, with 3 Normally Open, 1 Normally Closed Contact *** Rockwell Automation Preferred Product ***

Overview

Auxiliary Contact Block, 100-K, Miniature, Front Mount, with 3 Normally Open, 1 Normally Closed Contact *** Rockwell Automation Preferred Product ***

Auxiliary contact blocks are extra contacts typically used for logic or status signals. Allen-Bradley® item 100-KFA31Z from Rockwell Automation® is a front-mounting auxiliary contact block with screw terminals for use with 100-K contactors or 700-K control relays. It has three normally open and one normally closed contact. And it is an MCS 100-K, 104-K, and 700-K accessory

Also known as: 662074525010, 100-KFA31Z

Specifications

Amps: 10
Type: Miniature, Auxiliary Contact
Mounting: Front
Poles: 4
Family / Style: 100-K
Special Program: Rockwell Automation Preferred Product
Amps: 10
Mounting: Front
Family / Style: 100-K
Type: Miniature, Auxiliary Contact
Poles: 4
Special Program: Rockwell Automation Preferred Product