Halogen-Free Metric Cover

Item #: 47585

Cat #: NC100LG2

UPC: 074983652303

to view pricing and more.
Type NC halogen-free wiring duct cover, 100mm W x 2M length, halogen-free, light gray.

Overview

Type NC halogen-free wiring duct cover, 100mm W x 2M length, halogen-free, light gray.
Also known as: 074983652303, NC100LG2

Specifications

Color: Light Gray
Material: NORYL
Length: 100 mm
Width: 2 m
Color: Light Gray
Length: 100 mm
Material: NORYL
Width: 2 m