Liquidtight Flexible Conduit, Non-Metallic, 2", Gray, 50' Coil

Item #: 47591
Cat #: 15011-050
UPC: 034481233480
Sign In or Register to view pricing and more.
Documents & Guides
CARFLEX, 2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 50 Foot Coil.

Overview

CARFLEX, 2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 50 Foot Coil.
2 Inch Gray Liquidtight Flexible Non-metallic Conduit, 50 Foot Coil
Also known as: 034481233480, 15011-050, Flex pipe

Specifications

Color: Gray
Length: 50 ft
Diameter: 2 in
Type: LFNC-B
Color: Gray
Diameter: 2 in
Length: 50 ft
Type: LFNC-B

Customer Reviews

No reviews for this product
(0)