Drywall Screw, Bugle Head, Phillips, Black Phosphate, 8 x 3" 100/PK

Item #: 47615

Cat #: R83DS

UPC: 705591194908

to view pricing and more.
Documents & Guides
Drywall Screw, Self-Piercing - Fine Thread, Bugle Head - Phillips, #8 x 3", Black Phosphate, Order of 1 Each = Pack of 100

Overview

Drywall Screw, Self-Piercing - Fine Thread, Bugle Head - Phillips, #8 x 3", Black Phosphate, Order of 1 Each = Pack of 100
Also known as: 705591194908, R83DS

Specifications

Screw Head: Bugle
Drive: Phillips
Color: Black
Length: 3 in
Material: Steel
Size: # 8
Screw Head: Bugle
Color: Black
Material: Steel
Drive: Phillips
Length: 3 in
Size: # 8