This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder, 1-Pole, DIN Rail Mount, 32 Amp, 690 Volt AC, Finger Safe, 6 per carton
Overview
Fuse Holder, 1-Pole, DIN Rail Mount, 32 Amp, 690 Volt AC, Finger Safe, 6 per carton
Also known as: E91/32
Specifications
Volts AC: | 690 |
Amps: | 32 |
Mounting: | DIN Rail |
Poles: | 1 |
Material: | Thermoplastic |
Diameter: | 10 mm |
Class: | Midget |
Family / Style: | E90 |
Volts AC: | 690 |
Mounting: | DIN Rail |
Material: | Thermoplastic |
Class: | Midget |
Amps: | 32 |
Poles: | 1 |
Diameter: | 10 mm |
Family / Style: | E90 |
Customer Reviews
No reviews for this product
(0)