Cr-p230ac2

Item #: 476198

Cat #: 1SVR405601R3000

UPC: 013614498255

Sign In or Register to view pricing and more.
Documents & Guides
Abb; Interface Relay; Cr-p230ac2, Pluggable; Contact Configuration: 2 C/o (spdt); Coil: 230 Vac; Contact Rating: 250 V, 8 Amp; Mounting: On Socket; Resistance:contact: Less Than Or Equal To 100 Milohm, Coil: 38500 Ohm At 20 Deg C; Enclosure: Ip67; Frequency Rating: 50/60 Hz; Size: 29 Mm Length X 12.7 Mm Width X 15.7 Mm Height X 29 Mm Depth; Operating Cycles: Mechanical: Greater Than 30 Million Cycles, Electrical: Greater Than 100000 Cycles; Operating Temperature: -40 To +70deg C; Rated Power: 0.75 Va; Environmental Conditions: Storage Temperature: -40to 70 Deg C; Make Voltage: 184 Vac At 20 Deg C; Response Time: 7 Ms; Release Time: 3 Ms; Switching Current: 5 Milamp Minimum; Insulation Voltage: 400 Vac; Insulation Class: C250/b400; Operating Voltage: 250 V; Operating Current: Ac-12 (resistive): 8 Amp At 230 V, Ac-15 (inductive): 1 Amp At 230 V; Maximum Switching Voltage: 400 Vac; Maximum Switching Power: 2000 Va

Overview

Abb; Interface Relay; Cr-p230ac2, Pluggable; Contact Configuration: 2 C/o (spdt); Coil: 230 Vac; Contact Rating: 250 V, 8 Amp; Mounting: On Socket; Resistance:contact: Less Than Or Equal To 100 Milohm, Coil: 38500 Ohm At 20 Deg C; Enclosure: Ip67; Frequency Rating: 50/60 Hz; Size: 29 Mm Length X 12.7 Mm Width X 15.7 Mm Height X 29 Mm Depth; Operating Cycles: Mechanical: Greater Than 30 Million Cycles, Electrical: Greater Than 100000 Cycles; Operating Temperature: -40 To +70deg C; Rated Power: 0.75 Va; Environmental Conditions: Storage Temperature: -40to 70 Deg C; Make Voltage: 184 Vac At 20 Deg C; Response Time: 7 Ms; Release Time: 3 Ms; Switching Current: 5 Milamp Minimum; Insulation Voltage: 400 Vac; Insulation Class: C250/b400; Operating Voltage: 250 V; Operating Current: Ac-12 (resistive): 8 Amp At 230 V, Ac-15 (inductive): 1 Amp At 230 V; Maximum Switching Voltage: 400 Vac; Maximum Switching Power: 2000 Va
Also known as: 013614498255, 1SVR405601R3000

Specifications

No Specifications Available