Locking Connector, 20A, 600V

Item #: 47623

Cat #: 2353

UPC: 078477029060

to view pricing and more.
Documents & Guides
20 Amp, 600 Volt, NEMA L9-20r, 2p, 3w, Locking Connector,industrial Grade, Grounding, - Black-white

Overview

20 Amp, 600 Volt, NEMA L9-20r, 2p, 3w, Locking Connector,industrial Grade, Grounding, - Black-white

20 Amp, 600 Volt, NEMA L9-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White

Also known as: 078477029060, 2353

Specifications

Type: Grounding, Connector
Color: Black/White
Amps: 20
Volts AC: 600
NEMA Configuration: L9-20R
Type: Grounding, Connector
Amps: 20
NEMA Configuration: L9-20R
Color: Black/White
Volts AC: 600