Breaker, Molded Case, 40A, 3P, 600Y/347VAC, 500VDC, 22kAIC *** Discontinued ***

Item #: 476234
Cat #: T1N040TL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 3-Pole, 480V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs. *** Discontinued ***

Overview

40 Amp, 3-Pole, 480V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs. *** Discontinued ***
40 Amp, 3-Pole, 480V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.
Also known as: T1N040TL

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 40
Type: Molded Case , Breaker
Interrupt Rating AC: 22kA
Interrupt Rating DC: 22kA
Mounting: Panel
Volts AC: 480
Type: Molded Case , Breaker
Interrupt Rating DC: 22kA
Poles: 3
Amps: 40
Interrupt Rating AC: 22kA

Customer Reviews

No reviews for this product
(0)