REXEL logo

Muletape, 3000', 2500 lbs

Item #: 476253
Cat #: WP2500P
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Muletape, 3000 feet, 2500 pounds

Overview

Muletape, 3000 feet, 2500 pounds
Muletape is a unique pull tape designed to reduce damage to the underground plant. Resulting in improved efficiency, and enhanced worker safety. Our tapes are manufactured with a low stretch polyester material that distributes heat across its wide, flat profile. This improves efficiency and prevents “snap back”, which occurs when a rope under high tension elongates and either breaks or snaps back, often injuring the installer.
Also known as: WP2500P

Others Also Bought (50)

Specifications

Diameter: 1/2 in
Length: 3000 ft
Type: Muletape
Weight Capacity: 2,500 lbs
Diameter: 1/2 in
Type: Muletape
Length: 3000 ft
Weight Capacity: 2,500 lbs

Customer Reviews

No reviews for this product
(0)