Terminal Block, End Barriers, Gray, for 1492-LDAG3, LDG3P

Item #: 476283

Cat #: 1492-EBLDAG3

UPC: 662073057239

to view pricing and more.
Documents & Guides
Terminal Block, End Barrier, Gray, 0.06 x 1.81 x 3.74 Inch, for 1492-LDAG3, LDG3P, 20 in a Package

Overview

Terminal Block, End Barrier, Gray, 0.06 x 1.81 x 3.74 Inch, for 1492-LDAG3, LDG3P, 20 in a Package

Our family of Finger-safe Terminal Blocks falls between open-style NEMA/EEMAC terminal blocks and full-function IEC style terminal blocks. Our finger-safe terminal blocks are compact and have recessed terminals. They are UL component recognized and CSA certified plus CE marked for use in the European Union. You can select from 11 colors for easy circuit identification. In addition to our standard multi-rail terminal blocks, we offer a wide range of fusible terminal blocks and isolation switches.

Also known as: 662073057239, 1492-EBLDAG3

Specifications

Type: Terminal Block, End Barrier
Mounting: Snap On
Family / Style: 1492
Color: Gray
Depth: 0.060 in
Height: 1.810 in
Width: 3.740 in
Type: Terminal Block, End Barrier
Family / Style: 1492
Depth: 0.060 in
Width: 3.740 in
Mounting: Snap On
Color: Gray
Height: 1.810 in