Ink Jet, Self-Lam Label, Polyolefin, 1.0

Item #: 476331

Cat #: S100X150FAI

UPC: 074983616565

to view pricing and more.
Documents & Guides
The ink jet self-laminating adhesive label is made of polyolefin and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 48 labels per sheet. The label has a white colored print-on area 0.5" (12.7 mm) high for Category 5e UTP, Ca

Overview

The ink jet self-laminating adhesive label is made of polyolefin and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 48 labels per sheet. The label has a white colored print-on area 0.5" (12.7 mm) high for Category 5e UTP, Ca
Also known as: 074983616565, S100X150FAI

Specifications

Material: Polyolefin
Type: Label
Color: White
Material: Polyolefin
Color: White
Type: Label